Beli strainer valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VTV Valve Y-Strainer Valve PN 16Deskripsi:VTV Flange Strainer YFlange end to PN16atribut:
- Fig: STV-203F
- Screen (mm): 3 (Perforated Plate), Mesh 40#
- Body: Cast Iron
- VTV Valve Y-Strainer Valve ANSI 150Deskripsi:VTV Flange Strainer YFlange end to ANSI 150atribut:
- Fig: STV-203F
- Screen (mm): 3 (Perforated Plate), Mesh 40#
- Body: Cast Steel
- Yoshitake Strainer (Tapped Type) SY-5 SeriesDeskripsi:Compact and lightweight, it is the most economical general-purpose product. This is a high-flow marine type with as large a filtration area as possible, taking into full consideration the drop in flow rate caused by clogging.atribut:
- Color: Silver
- Connector: JIS Rc
- Fluid: Steam, air, cold / hot water, oil, other non-hazardous fluids
- Handle Type: Without handle
- Material (Main Unit): Spheroidal graphite cast iron (FCD450)
- Material (screen): Stainless Steel
- Maximum Pressure (MPa): 2
- Maximum Temperature (°C): 220
- Mesh (pcs/cm²): Φ2.5-7.21
- Shape: Y type
- Type: Strainer
- SHOWA (Valve) FC Y-Strainer Class 10K Flange TypeDeskripsi:10K FC Y-STRAINER FLANGE TYPE(Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FC item code : 5-3atribut:
- Model : 5-3
- Kitz Bronze Swing Check Valve 10K (O Series)atribut:
- Material (disk): CAC406
- Cap Material: C3771BE
- Material (plug): C3604BD
- Material (hinge pin): C3604BD
- Class: 10K
- Body Material: CAC406
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: Without handle
- Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
- Shape: straight
- Type: Bronze (JIS standard products)
- Valve Type: Chuck valve
- TOYO VALVE Y-strainer Class150 cast Bronzeatribut:
- Body: Cast Bronze
- Bonnet/Cap: Forget Brass
- Gasket: Non-Asbestos Sheet
- Note: Screwed Cap (Height for Removing the Screen)
- O-Ring: FKM for 21/2 & 3
- Screen: Stainless Steel
- VTV Valve Y-Strainer Valve ANSI 300Deskripsi:VTV Flange Strainer YFlange end to ANSI 300atribut:
- Fig: STV-203F
- Sealing: Graphite
- Screen (mm): 3 (Perforated Plate), Mesh 40#
- Cover: Cast Steel
- Body: Cast Steel
- TOYO VALVE Y-strainer PN16 cast iron flange endatribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Note: Height for Removing the Screen
- Screen: Stainless Steel
- SHOWA (Valve) Cast Iron Y-Strainer PN 16 FFatribut:
- Flange: PN16
- Screen Material: EN10088-1,1.4301
- Standard: BS
- Working Pressure (Bar): 16 (at 0 to 120°C)
- Weflo Swing Check Valve Bronze DiscDeskripsi:- Valves comply with EN12334, BS5153, MSS SP-71 or AWWA C508- Globe shape to provide full flow with low pressure drop- Suitable for mounting in horizontal and vertical position (with vertical flow upwards)- Available with flange EN1092-2 PN10 or PN16, ANSI B16.1 class 125 (other flange types available on request)atribut:
- Working Temperature (°C): -10 to 120 for bronze or EPDM dics sealed ring, -10 to 82 for NBR disc sealed ring
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Disc Material: Bronze
- Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Deskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- BRC Bucket StrainerDeskripsi:BUCKET STRAINER WCB / CAST IRON 10K DN100 4inch BRC
- Weflo Basket StrainerDeskripsi:* NPT or BSPT blowoff outlet on body. Blowoff outlets are finished with plugs.* Screens are perforated 304 stainless steel with spot welded seam.* Recessed seat in body assures accurate screen alignment.* Flanged and Drilling complies with EN1092-2 PN16/25, ANSI B 16.1 Class125 or ANSI B16.2 Class250.* Rated Working PressureFig.7105: 16 bar for DN50 to DN600.Fig.7108: 25 bar for DN50 to DN300.atribut:
- Body Material: Gray Cast lron
- Screen Material: Stainless Steel SS304
- Plug Material: Gray Cast Iron
- Corossion Protection: Fusion Bonded Coating or Liquid Epoxy Painted Interior and Exterior
- Cover Material: Gray Cast lron, Ductile Iron
- Gasket Material: Graphite
- Hayward Basket StrainerDeskripsi:Replacement baskets replace existing basket strainers due to wear, damage, or planned maintenance.atribut:
- UNSPSC: 40142501
- Standards: ANSI 61; NSF
- Country of Origin: USA (subject to change)
- Displayed Brand: HAYWARD
- Strainer Type: Perforated
- Seal Material: FPM
- MDT Y-Strainer Cast IronDeskripsi:#34;MDT #34; Y-Strainer, FC200, 10Katribut:
- Body: FC200 (Cast Iron)
- Cap: FC200 (Cast Iron)
- End Standard: Flanged 10K
- Pressure (Kg/Cm²): 10
- Screen: SUS304
- Temperature (°C): 120
- Yoshitake Stainless Steel U-Shaped Straineratribut:
- Connector: JIS 10K FF flange
- Handle Type: Without handle
- Material (Main Unit): Cast Stainless Steel
- Material (screen): Stainless Steel
- Maximum Pressure (MPa): 1
- Type: Strainer
- Yoshitake StrainerDeskripsi:-A U type strainer. -Applicable Fluid: cold/hot water/oil/other non-hazardous fluids. -Standard mesh 60atribut:
- Screen Materials: Stainless Steel
- Non Brand Strainer Filter Round Stainless Steel (Saringan)atribut:
- Material: Stainless 304
- Hole size (mm): 2
- Weissmiller Y-Strainer NPT SS316Deskripsi:A Y-shaped strainer designed to filter out debris from liquids or gases, protecting equipment such as pumps.A Y-Strainer is a crucial component in fluid systems designed to filter out debris and protect pipelines, pumps, and valves from damage. Weissmiller Y-Strainers are widely recognized for their durability, efficiency, and high filtration performance across various industrial applications.atribut:
- Body Material: SS316
- Connection: FNPT
- Mesh Material: SS316
Daftar Harga strainer valve Terbaru October 2026
| VTV Valve Y-Strainer Valve PN 16 | Rp919.900 |
| VTV Valve Y-Strainer Valve ANSI 150 | Rp2.099.900 |
| Yoshitake Strainer (Tapped Type) SY-5 Series | Rp399.900 |
| SHOWA (Valve) FC Y-Strainer Class 10K Flange Type | Rp3.999.900 |
| Kitz Bronze Swing Check Valve 10K (O Series) | Rp219.900 |
| TOYO VALVE Y-strainer Class150 cast Bronze | Rp699.900 |
| VTV Valve Y-Strainer Valve ANSI 300 | Rp4.699.900 |
| TOYO VALVE Y-strainer PN16 cast iron flange end | Rp2.699.900 |
| SHOWA (Valve) Cast Iron Y-Strainer PN 16 FF | Rp4.199.900 |
| Weflo Swing Check Valve Bronze Disc | Rp2.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































%20SY-5%20Series/paP111937910-1.jpg)
%20FC%20Y-Strainer%20Class%2010K%20Flange%20Type/P102180143-1.jpg)
/Kitz%20Bronze%20Swing%20Check%20Valve%2010K%20(O%20Series)/P103052108-1.jpg)



%20Cast%20Iron%20Y-Strainer%20PN%2016%20FF/epP111526529-1.jpg)
/Weflo%20Swing%20Check%20Valve%20Bronze%20Disc/35P109188113-1.jpg)

/P103081377-1.jpg)






/4zP110946179-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)